Shop COPELAND

A/C Compressor, 32600 BtuH, 460V, R-22

  • Mfr # ZR32K5E-TFD-800
  • Zoro # G7184886

product price: 
$
1,887.99
/ea
Free Shipping & Returns

Key Features

BtuH
32,600 BtuH
Voltage
380V AC, 420V AC, 460V AC
Phase
Three
Line Connection Suction I.D.
3/4 in
Line Connection Discharge I.D.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZR32K5E-TFD-800
Zoro #
G7184886
UPC #
-
Country of Origin
United States
Item
Compressor
BtuH
32,600 BtuH
Voltage
380V AC, 420V AC, 460V AC
Phase
Three
Line Connection Suction I.D.
3/4 in
Line Connection Discharge I.D.
1/2 in
Condensing Temp @ ARI Standards
90 Degrees F
Return Gas Temp @ ARI Standards
20 Degrees F
Hz
60
Standards
CSA Certified, MEA, UL Listed
Amps
4.4 A
Nominal HP
2 21/32 hp
Refrigerant Type
R-22
Ambient Temp @ ARI Standards
105 Degrees F
Evaporating Temp @ ARI Standards
45 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Type of Compressor Oil
POE
Application
Air Conditioning
Current
12 A
Application Temperature
Air Conditioning
Product Type
Compressor
Compressor Protection
Hermetic
Frequency
60/50 Hz
For Refrigerant Group
HCFC
Cooling Capacity
42,600 BtuH
Electrical Connection Type
Molded Plug
Horsepower
2 33/50 hp
Warranty
1 yr
For Refrigerant Type
R-22, R-407C
For Lubricant Type
Polyol Ester
Suction Line Connection Type
Stub
Discharge Line Connection Gender
Female
Discharge Line Connection Type
Stub
Suction Line Connection Gender
Female
Compressor Type
Scroll

Dimensions

Manufacturers Warranty Length
1 yr
Length
9 1/2 in
Base Mount Width
7 1/2 in
Base Mount Length
7 1/2 in
Width
9 1/2 in
Height
15 7/8 in
Mounting Width
7 1/2 in
Discharge Line Connection Size
1/2 in
Overall Height
15 5/16 in
Mounting Length
7 1/2 in
Overall Length
9 1/2 in
Overall Width
9 1/2 in
Suction Line Connection Size
3/4 in
Wire Rope Length
9 1/2 in

Description

Compressor, BtuH 32,600 BtuH, Voltage 380V AC, 420V AC, 460V AC, Three Phase, Line Connection Suction I.D. 3/4 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 2 21/32 hp, 60 Hz, 4.4 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 90 Degrees F, Return Gas Temp @ ARI Standards 20 Degrees F, Ambient Temp @ ARI Standards 105 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.