Shop COPELAND

A/C Compressor, 38000 BtuH, 208/230V, R-22

  • Mfr # ZR38K5E-PFV-800
  • Zoro # G7244824

product price: 
$
1,554.99
/ea
Free Shipping & Returns

Key Features

BtuH
38,000 BtuH
Voltage
208V AC, 230V AC
Phase
Single
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZR38K5E-PFV-800
Zoro #
G7244824
UPC #
-
Country of Origin
United States
Item
Compressor
BtuH
38,000 BtuH
Voltage
208V AC, 230V AC
Phase
Single
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
Refrigerant Type
R-22
Run Capacitor MF/Volt
55/370
Potential Relay
Mfr. No. 040-0166-37
Start Cap. MFD/Volts
88 to 106/330
Liquid Temp @ ARI Standards
115 Degrees F
Nominal HP
3 5/32 hp
Evaporating Temp @ ARI Standards
45 Degrees F
Type of Compressor Oil
POE
Ambient Temp @ ARI Standards
105 Degrees F
Application
Air Conditioning
Return Gas Temp @ ARI Standards
20 Degrees F
Hz
60
Amps
16.3 A
Standards
UL-CSA-MEA
Condensing Temp @ ARI Standards
90 Degrees F
Starting Capacitance
88 to 106/330
Product Type
Compressor
Frequency
60 Hz
Compressor Type
Scroll
Cooling Capacity
49,300 BtuH
Horsepower
3 4/25 hp
Electrical Connection Type
Molded Plug
Application Temperature
Air Conditioning
For Lubricant Type
Polyol Ester
For Refrigerant Group
HCFC
Running Capacitance
55/370
For Refrigerant Type
R-22, R-407C
Warranty
1 yr
Compressor Protection
Hermetic
Current
21.4 A
For Potential Relay - Manufacturer Model Number
040-0166-37

Dimensions

Height
16 15/16 in
Base Mount Width
7 1/2 in
Width
9 11/16 in
Manufacturers Warranty Length
1 yr
Length
9 11/16 in
Base Mount Length
7 1/2 in
Overall Height
16 3/8 in
Discharge Line Connection Size
1/2 in
Mounting Width
7 1/2 in
Overall Length
9 11/16 in
Mounting Length
7 1/2 in
Suction Line Connection Size
7/8 in
Overall Width
9 11/16 in
Wire Rope Length
9 11/16 in

Description

Compressor, BtuH 38,000 BtuH, Voltage 208V AC, 230V AC, Single Phase, Line Connection Suction I.D. 7/8 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 3 5/32 hp, 60 Hz, 16.3 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 90 Degrees F, Return Gas Temp @ ARI Standards 20 Degrees F, Ambient Temp @ ARI Standards 105 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.