Shop COPELAND

A/C Compressor, 42200 BtuH, 575V, R-22

  • Mfr # ZR42K5E-TFE-800
  • Zoro # G6767923

product price: 
$
2,148.99
/ea
Free Shipping & Returns

Key Features

BtuH
42,200 BtuH
Voltage
575V AC
Phase
Three
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZR42K5E-TFE-800
Zoro #
G6767923
UPC #
-
Country of Origin
United States
Item
Compressor
BtuH
42,200 BtuH
Voltage
575V AC
Phase
Three
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
Ambient Temp @ ARI Standards
105 Degrees F
Refrigerant Type
R-22
Application
Air Conditioning
Hz
60
Type of Compressor Oil
POE
Condensing Temp @ ARI Standards
90 Degrees F
Evaporating Temp @ ARI Standards
45 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Standards
UL-CSA-MEA
Return Gas Temp @ ARI Standards
20 Degrees F
Nominal HP
3 1/2 hp
Amps
4.55 A
For Refrigerant Group
HCFC
Compressor Protection
Hermetic
Electrical Connection Type
Molded Plug
Frequency
60 Hz
Horsepower
3 1/2 hp
Warranty
1 yr
For Refrigerant Type
R-22, R-407C
Application Temperature
Air Conditioning
Cooling Capacity
55,300 BtuH
Product Type
Compressor
Current
4.55 A
For Lubricant Type
Polyol Ester

Dimensions

Base Mount Width
7 1/2 in
Base Mount Length
7 1/2 in
Manufacturers Warranty Length
1 yr
Length
9 11/16 in
Height
16 15/16 in
Width
9 11/16 in
Overall Length
9 11/16 in
Discharge Line Connection Size
1/2 in
Mounting Width
7 1/2 in
Overall Height
16 15/16 in
Mounting Length
7 1/2 in
Overall Width
9 11/16 in
Suction Line Connection Size
7/8 in
Wire Rope Length
9 11/16 in

Description

Compressor, BtuH 42,200 BtuH, Voltage 575V AC, Three Phase, Line Connection Suction I.D. 7/8 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 3 1/2 hp, 60 Hz, 4.55 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 90 Degrees F, Return Gas Temp @ ARI Standards 20 Degrees F, Ambient Temp @ ARI Standards 105 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in, Length 9 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.