Shop COPELAND

A/C Compressor, 53500 BtuH, 208/230V, R-22

  • Mfr # CR53KQE-PFV-970
  • Zoro # G6437146

product price: 
$
2,357.99
/ea
Free Shipping & Returns

Key Features

BtuH
53,500 BtuH
Voltage
200V AC, 208V AC, 230V AC
Phase
Single
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CR53KQE-PFV-970
Zoro #
G6437146
UPC #
-
Country of Origin
Mexico
Item
Compressor
BtuH
53,500 BtuH
Voltage
200V AC, 208V AC, 230V AC
Phase
Single
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
Refrigerant Type
R-22
Ambient Temp @ ARI Standards
105 Degrees F
Start Cap. MFD/Volts
189 to 227/230
Liquid Temp @ ARI Standards
115 Degrees F
Nominal HP
4 27/64 hp
Amps
22.2 A
Application
Air Conditioning
Type of Compressor Oil
POE
Evaporating Temp @ ARI Standards
10 Degrees F
Run Capacitor MF/Volt
60/440
Standards
UL-CSA-MEA
Condensing Temp @ ARI Standards
130 Degrees F
Hz
60
Return Gas Temp @ ARI Standards
95 Degrees F
Potential Relay
Mfr. No. 040-0166-18
Starting Capacitance
189 to 227/230
Current
22.2 A
Compressor Protection
Hermetic
For Refrigerant Type
R-22, R-407C
Frequency
60/50 Hz
Application Temperature
Air Conditioning, High
Cooling Capacity
68,000 BtuH
Warranty
1 yr
Horsepower
4 21/50 hp
For Potential Relay - Manufacturer Model Number
040-0166-18
Running Capacitance
60/440
For Lubricant Type
Polyol Ester
Product Type
Compressor
For Refrigerant Group
HCFC
Electrical Connection Type
Molded Plug, Quick Connect Terminals

Dimensions

Height
14 13/16 in
Base Mount Length
7 1/2 in
Manufacturers Warranty Length
1 yr
Base Mount Width
7 1/2 in
Length
10 5/8 in
Width
9 1/4 in
Overall Length
10 5/8 in
Mounting Width
7 1/2 in
Overall Width
9 1/4 in
Mounting Length
7 1/2 in
Overall Height
14 13/16 in
Suction Line Connection Size
7/8 in
Discharge Line Connection Size
1/2 in
Wire Rope Length
10 5/8 in

Description

Compressor, BtuH 53,500 BtuH, Voltage 200V AC, 208V AC, 230V AC, Single Phase, Line Connection Suction I.D. 7/8 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 4 27/64 hp, 60 Hz, 22.2 A Amps, Evaporating Temp @ ARI Standards 10 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 95 Degrees F, Ambient Temp @ ARI Standards 105 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.