Shop COPELAND

A/C Compressor, 62000 BtuH, 200/230V, R-22

  • Mfr # ZR61KCE-TF5-950
  • Zoro # G6103422

product price: 
$
2,437.99
/ea
Free Shipping & Returns

Key Features

BtuH
62,000 BtuH
Voltage
200V AC, 220V AC, 230V AC
Phase
Three
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZR61KCE-TF5-950
Zoro #
G6103422
UPC #
-
Country of Origin
United States
Item
Compressor
BtuH
62,000 BtuH
Voltage
200V AC, 220V AC, 230V AC
Phase
Three
Line Connection Suction I.D.
7/8 in
Line Connection Discharge I.D.
1/2 in
Standards
CSA Certified, MEA, UL Listed
Nominal HP
5 5/64 hp
Hz
60
Refrigerant Type
R-22
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Ambient Temp @ ARI Standards
105 Degrees F
Amps
16.6 A
Type of Compressor Oil
POE
Condensing Temp @ ARI Standards
130 Degrees F
Application
Air Conditioning
Evaporating Temp @ ARI Standards
45 Degrees F
For Refrigerant Type
R-134A, R-407C
Electrical Connection Type
Molded Plug
Warranty
1 yr
Compressor Type
Scroll
Current
16.6 A
For Refrigerant Group
HFC
Cooling Capacity
71,700 BtuH
Horsepower
5 2/25 hp
For Lubricant Type
Polyol Ester
Application Temperature
Air Conditioning
Product Type
Compressor
Frequency
60/50 Hz
Suction Line Connection Gender
Female
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
Discharge Line Connection Type
Stub
Suction Line Connection Type
Stub

Dimensions

Height
17 3/4 in
Length
9 11/16 in
Base Mount Width
7 1/2 in
Base Mount Length
7 1/2 in
Width
9 11/16 in
Manufacturers Warranty Length
1 yr
Mounting Length
7 1/2 in
Overall Height
17 3/4 in
Overall Length
9 11/16 in
Mounting Width
7 1/2 in
Suction Line Connection Size
7/8 in
Overall Width
9 11/16 in
Discharge Line Connection Size
1/2 in
Wire Rope Length
9 11/16 in

Description

Compressor, BtuH 62,000 BtuH, Voltage 200V AC, 220V AC, 230V AC, Three Phase, Line Connection Suction I.D. 7/8 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 5 5/64 hp, 60 Hz, 16.6 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 105 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.