A/C Compressor, 96500 BtuH, 200/230V, R-22

  • Mfr # ZR94KCE-TF5-950
  • Zoro # G6120082
product price: 
$
4,124.99
/ea
Free Shipping & Returns

Key Features

BtuH
96,500 BtuH
Voltage
200V AC, 220V AC, 230V AC
Phase
Three
Line Connection Suction I.D.
1 1/8 in
Line Connection Discharge I.D.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZR94KCE-TF5-950
Zoro #
G6120082
UPC #
-
Country of Origin
United States

Dimensions

Base Mount Width
7 1/2 in
Manufacturers Warranty Length
1 yr
Length
10 3/8 in
Height
18 3/4 in
Width
11 1/4 in
Base Mount Length
7 1/2 in
Mounting Width
7 1/2 in
Overall Length
10 3/8 in
Mounting Length
7 1/2 in
Overall Width
11 1/4 in
Discharge Line Connection Size
7/8 in
Suction Line Connection Size
1 1/8 in
Overall Height
18 3/4 in
Wire Rope Length
10 3/8 in

Details

Item
Compressor
BtuH
96,500 BtuH
Voltage
200V AC, 220V AC, 230V AC
Phase
Three
Line Connection Suction I.D.
1 1/8 in
Line Connection Discharge I.D.
7/8 in
Application
Air Conditioning
Evaporating Temp @ ARI Standards
45 Degrees F
Refrigerant Type
R-22
Condensing Temp @ ARI Standards
130 Degrees F
Standards
UL-CSA-MEA
Liquid Temp @ ARI Standards
115 Degrees F
Nominal HP
7 53/64 hp
Return Gas Temp @ ARI Standards
65 Degrees F
Ambient Temp @ ARI Standards
105 Degrees F
Type of Compressor Oil
POE
Hz
60
Amps
25.6 A
Cooling Capacity
94,000 BtuH
Warranty
1 yr
For Lubricant Type
Polyol Ester
For Refrigerant Type
R-134A, R-407C
Application Temperature
Air Conditioning
Product Type
Compressor
Frequency
60/50 Hz
Horsepower
7 83/100 hp
For Refrigerant Group
HFC
Compressor Type
Scroll
Current
25.6 A
Electrical Connection Type
Molded Plug

Description

Compressor, BtuH 96,500 BtuH, Voltage 200V AC, 220V AC, 230V AC, Three Phase, Line Connection Suction I.D. 1 1/8 in, Line Connection Discharge I.D. 7/8 in, Refrigerant Type R-22, Nominal HP 7 53/64 hp, 60 Hz, 25.6 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 105 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in

Ratings & reviews