Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 230V, 3-Phase, 12140 Btu

  • Mfr # KAKA-020E-TAC-800

  • Zoro # G2073692


product price: $3,382.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Copeland
Voltage
200 to 220V AC, 208 to 230V AC
Phase
Three
Frequency
60/50 Hz
For Use With Mfr. Model Number
R502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAKA-020E-TAC-800
Zoro #
G2073692
UPC #
-
Country of Origin
United States

Details

Fits Brand
Copeland
Voltage
200 to 220V AC, 208 to 230V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
For Use With Mfr. Model Number
R502
Product Type
Compressor
Application Temperature
High, Low, Medium
Horsepower
1/4 hp
Compressor Type
Reciprocating
For Refrigerant Type
R-22, R-404A, R-407A, R-407C, R-448A, R-449A, R-502, R-507
Cooling Capacity
12,140 BtuH
Compressor Protection
Semi-Hermetic
Evaporating Temp @ ARI Standards
-40 Degrees F

Description

Compressor, Voltage 200 to 220V AC, 208 to 230V AC, Three Phase, Evaporating Temp @ ARI Standards -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.