Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 230V, 3-Phase, 125000 Btu

  • Mfr # ZR12M3E-TWC-961

  • Zoro # G2074447


product price: $10,361.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fits Brand
Rheem
Application
Commercial
Voltage
200V AC, 208 to 230V AC
Phase
Three
Frequency
60/50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR12M3E-TWC-961
Zoro #
G2074447
UPC #
-
Country of Origin
United States

Details

Fits Brand
Rheem
Application
Commercial
Voltage
200V AC, 208 to 230V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
For Use With Mfr. Model Number
RPWC-100CAZ
Product Type
Compressor
Discharge Line Connection Type
Sweat
Cooling Capacity
125,000 BtuH
For Potential Relay - Manufacturer Model Number
RPWC-100CAZ
For Lubricant Type
Polyol Ester
For Refrigerant Type
R-134A, R-22, R-407C
A2L Compatibility
Not A2L Compatible
Compressor Protection
Hermetic
Suction Line Connection Gender
Female
Discharge Line Connection Gender
Female
Application Temperature
Air Conditioning
Compressor Type
Scroll
Suction Line Connection Type
Sweat

Description

Compressor, Voltage 200V AC, 208 to 230V AC, Three Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.