Zoro Homepage

Compressor, 3-Phase, 200/230V

  • Mfr # CS33K6E-TF5-956

  • Zoro # G2073701


product price: $6,208.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Copeland
Voltage
200 to 220V AC, 200 to 230V AC
Phase
Three
Frequency
60/50 Hz
For Use With Mfr. Model Number
R404A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS33K6E-TF5-956
Zoro #
G2073701
UPC #
-
Country of Origin
United States

Dimensions

Suction Line Connection Size
7/8 in
Discharge Line Connection Size
5/16 in

Details

Fits Brand
Copeland
Voltage
200 to 220V AC, 200 to 230V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
For Use With Mfr. Model Number
R404A
Product Type
Compressor
Application Temperature
High, Medium
Compressor Protection
Hermetic
Discharge Line Connection Gender
Female
Compressor Type
Reciprocating
Suction Line Connection Gender
Female
Discharge Line Connection Type
Sweat
For Refrigerant Type
R-404A, R-507
Cooling Capacity
35,300 BtuH
A2L Compatibility
Not A2L Compatible
Suction Line Connection Type
Sweat
For Lubricant Type
Polyol Ester

Description

Compressor, Voltage 200 to 220V AC, 200 to 230V AC, Three Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.