Zoro Homepage

Compressor, 460V, 3-Phase

  • Mfr # CRPQ-045E-TFD-970

  • Zoro # G2073561


product price: $3,917.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Carrier
Voltage
380 to 420V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
For Use With Mfr. Model Number
48DJD006-610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRPQ-045E-TFD-970
Zoro #
G2073561
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Line Connection Size
1/2 in
Suction Line Connection Size
7/8 in

Details

Fits Brand
Carrier
Voltage
380 to 420V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
For Use With Mfr. Model Number
48DJD006-610
Product Type
Compressor
Discharge Line Connection Gender
Female
For Lubricant Type
Polyol Ester
Discharge Line Connection Type
Sweat
Application Temperature
Air Conditioning, High, Medium
For Potential Relay - Manufacturer Model Number
48DJD006-610
Suction Line Connection Gender
Female
Cooling Capacity
27,250 BtuH
A2L Compatibility
Not A2L Compatible
Suction Line Connection Type
Sweat
Compressor Type
Reciprocating
For Refrigerant Type
R-22, R-407C, R-502
Compressor Protection
Hermetic

Description

Compressor, Voltage 380 to 420V AC, 460V AC, Three Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.