Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 8520 BtuH

  • Mfr # RST55C1E-CFA-901

  • Zoro # G210018496


product price: $1,495.99
/ea
Free Shipping & Returns

Key Features

BtuH
8,520 BtuH
Voltage
115V AC
Phase
Single
Line Connection Suction I.D.
3/8 in
Line Connection Discharge I.D.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RST55C1E-CFA-901
Zoro #
G210018496
UPC #
-
Country of Origin
United States

Dimensions

Discharge Line Connection Size
1/4 in
Suction Line Connection Size
3/8 in

Details

Item
Compressor
BtuH
8,520 BtuH
Voltage
115V AC
Phase
Single
Line Connection Suction I.D.
3/8 in
Line Connection Discharge I.D.
1/4 in
Frequency
60 Hz
Refrigerant Type
R-404a, R-407C, R-448a, R-449a, R-452a
Hz
60
Nominal HP
1 1/4 hp
Application
Food Service, Industrial
Evaporating Temp @ ARI Standards
30 Degrees F
Suction Line Connection Type
Sweat
Discharge Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
For Refrigerant Type
R-404A, R-407C, R-448A, R-449A, R-452A
Horsepower
1 1/4 hp
Suction Line Connection Gender
Female
Compressor Type
Reciprocating
Cooling Capacity
8,520 BtuH
Application Temperature
High, Medium
Product Type
Compressor
A2L Compatibility
Not A2L Compatible
For Lubricant Type
Polyol Ester

Description

Compressor, BtuH 8,520 BtuH, Voltage 115V AC, Single Phase, Line Connection Suction I.D. 3/8 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-404a, R-407C, R-448a, R-449a, R-452a, Nominal HP 1 1/4 hp, 60 Hz, Evaporating Temp @ ARI Standards 30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.