Compressor, Black, Steel
Mfr # ASE35C4E-CAA-959
Zoro # G415562374
product price: $1,077.99
/ea
Free Shipping & Returns
Key Features
For Use With
Refrigerators
Material
Steel
Product Type
Compressor
Overall Width
6 3/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASE35C4E-CAA-959
Zoro #
G415562374
UPC #
-
Country of Origin
Slovakia
Dimensions
Overall Width
6 3/8 in
Overall Height
8 1/8 in
Details
Item
Compressor
For Use With
Refrigerators
Material
Steel
Product Type
Compressor
Color
Black
Description
Compressor, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, For Use With Refrigerators, Overall Height 8 1/8 in, Overall Width 6 3/8 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.