Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, Black, Steel

  • Mfr # ZP25LXE-PFV-800

  • Zoro # G116520994


product price: $1,645.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Compatible with Manufacturer Model Number
529-0060-24
Material
Steel
Overall Height
15 1/4 in
Color
Black
Overall Width
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP25LXE-PFV-800
Zoro #
G116520994
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
15 1/4 in
Overall Width
11 3/8 in

Details

Item
COMPRESSOR
Compatible with Manufacturer Model Number
529-0060-24
Material
Steel
Color
Black
Product Type
Compressor
For Use With
R410 A Systems

Description

COMPRESSOR, Compatible Grainger Part Number 161G41, Compatible with Manufacturer Model Number 529-0060-24, For Use With R410 A Systems, Overall Height 15 1/4 in, Overall Width 11 3/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.