Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, Black, Steel

  • Mfr # ZP42LXE-PFV-800

  • Zoro # G016520988


product price: $2,039.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 1/2 in
Material
Steel
Color
Black
Compatible with Manufacturer Model Number
529-0060-24
Overall Width
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP42LXE-PFV-800
Zoro #
G016520988
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
16 1/2 in
Overall Width
9 1/4 in

Details

Item
COMPRESSOR
Material
Steel
Color
Black
Compatible with Manufacturer Model Number
529-0060-24
For Use With
R410 A Systems
Product Type
Compressor

Description

COMPRESSOR, Compatible with Grainger Part Number 161G41, Compatible with Manufacturer Model Number 529-0060-24, For Use With R410 A Systems, Overall Height 16 1/2 in, Overall Width 9 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.