Compressor, Black, Steel
Mfr # ZP51LXE-TFD-800
Zoro # G516521003
product price: $2,638.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compressor
For Use With
Refrigerants
Compatible with Manufacturer Model Number
529-0060-24
Color
Black
Overall Width
9 11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP51LXE-TFD-800
Zoro #
G516521003
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
9 11/16 in
Overall Height
16 7/16 in
Details
Item
COMPRESSOR
Product Type
Compressor
For Use With
Refrigerants
Compatible with Manufacturer Model Number
529-0060-24
Color
Black
Material
Steel
Description
COMPRESSOR, Compatible with Grainger Part Number 161G41, Compatible with Manufacturer Model Number 529-0060-24, For Use With Refrigerants, Overall Height 16 7/16 in, Overall Width 9 11/16 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.