Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, 12 to 3 psi Range, Brass

  • Mfr # 985-0183-01

  • Zoro # G609237187


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Range
12 to 3 psi
Housing Material
Brass
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-0183-01
Zoro #
G609237187
UPC #
-
Country of Origin
Unknown

Details

Item
Pressure Switch
Action
Standard
Range
12 to 3 psi
Housing Material
Brass
Hz
60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.