Zoro Homepage

Compressor Protector, 240V

  • Mfr # 985-0110-01

  • Zoro # G2073141


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Copeland
Voltage
240V AC
Product Type
Cooling Controller
Maximum Voltage
240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-0110-01
Zoro #
G2073141
UPC #
-
Country of Origin
United States

Details

Fits Brand
Copeland
Voltage
240V AC
Item
Compressor Protector
Product Type
Cooling Controller
Maximum Voltage
240V

Description

Compressor Protector, Maximum Voltage 240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.