Zoro Homepage

COMPRESSOR

  • Mfr # ZR57KCE-TFD-950

  • Zoro # G016560861


product price: $3,388.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection Type
Hardwired
Discharge Line Connection Type
Sweat
Suction Line Connection Type
Sweat
Horsepower
4 3/4 hp
Overall Height
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR57KCE-TFD-950
Zoro #
G016560861
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 3/4 in
Discharge Line Connection Size
16 1/8 in
Overall Width
7 5/16 in
Suction Line Connection Size
7/8 in

Details

Electrical Connection Type
Hardwired
Discharge Line Connection Type
Sweat
Suction Line Connection Type
Sweat
Horsepower
4 3/4 hp
Item
Compressor
For Refrigerant Type
R-22, R-407C
Voltage
460V AC
For Refrigerant Group
HCFC
Frequency
60 Hz
For Lubricant Type
Polyol Ester
Application Temperature
High, Medium
Product Type
Compressor
Suction Line Connection Gender
Female
Current
8.3 A
Phase
Three
Cooling Capacity
57,500 BtuH
Compressor Type
Scroll
Compressor Protection
Hermetic

Description

COMPRESSOR

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.