Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Fan Kit

  • Mfr # 950-0264-01

  • Zoro # G2073220


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Copeland
Application
Fan
Voltage
208-230V AC
Phase
Single
Capacitor Required
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
950-0264-01
Zoro #
G2073220
UPC #
-
Country of Origin
United States

Details

Fits Brand
Copeland
Application
Fan
Voltage
208-230V AC
Phase
Single
Item
Motor Fan Kit
Capacitor Required
Included
Usable @ 208V
Usable at 208V
Motor Design
1-Phase
OEM Replacement Brand
Copeland

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, Nameplate RPM 1,500 RPM, Voltage 208-230V AC, Full Load Amps .85 A, Not Applicable Frame, OEM Replacement Brand Copeland, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.