Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wi-Fi Low Voltage Thermostat, Automatic

  • Mfr # 1F96U-42WFB

  • Zoro # G314644485


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 to 30V AC
Dual Transformer Compatible
Yes
Application/Stages
Heat and Cool
Differential Heat
0.5 Degrees F
Key Pad Lockout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F96U-42WFB
Zoro #
G314644485
UPC #
786710566738
Country of Origin
Mexico

Dimensions

Overall Height
3 1/4 in
Overall Width
5 5/8 in
Mounting Hole Diameter
3/16 in
Overall Depth
3/4 in

Details

Item
Wi-Fi Low Voltage Thermostat
Voltage
20 to 30V AC
Dual Transformer Compatible
Yes
Application/Stages
Heat and Cool
Differential Heat
0.5 Degrees F
Key Pad Lockout
Yes
Filter Change Reminder
Yes
Temperature Sensitivity
+/-1.0 Degrees F
Differential Type
Adjustable
Standards
Energy Star
Amazon Alexa Compatible
Yes
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Hydronic Systems
Phase
1
Thermostat Type
Low Voltage
Mounting Direction
Horizontal
Mounting Direction/Shape
Horizontal
Application
Heat and Cool
Temperature Adjustment
On-Off
Number of Zones
3
Temperature Differential
1.2 Degrees F
Number of Cooling Stages - Heat Pump System
2
Wireless
Yes
Pilot Duty Rating
1.5 A @ 24V AC
Number of Relay Outputs
7
Temperature Control Range
32 Degrees F to 99 Degrees F
Contact Type
Relay
Dehumidification Control
Yes
Housing Type
Standard Housing
Battery Backup
No
Humidification Control
Yes
Display Type
Digital
Operating Humidity Range
90%
Power Loss Settings Backup
Yes
Temperature settings per day
8
Terminal Designations
Acc-, Acc+, C, G, O/B, RC, RH, W/E, Y, Y2*
Programming Capability
Fully Customizable (In-App Based)
Wi-Fi Frequency
2.4 GHz
Number of Relay Inputs
0
System Settings
Auto-Cool-Heat-Off
Includes
Mounting Hardware, Wall Anchors, Wiring Label
Network Protocol Compatibility
None
Changeover Type
Automatic
Wi-Fi Specifications
802.11a, 802.11b, 802.11g, 802.11n
Temporary Temperature Hold
Yes
Number of Switches
0
Includes Batteries
No
Temporary Program Override
Yes
Control Type
Touch Screen
Temperature Readout
Yes
Number of Heating Stages - Heat Pump System
4
Temperature Scale
Fahrenheit/Celsius
Temperature Limiting
Yes
Contact Rating
20 to 30V AC
Differential Cool
0.9 Degrees F
Shape
Rectangle
Backlit Type
Always On, Touch Activated
Housing Color
Black
Number of Cooling Stages - Conventional System
2
Series
Sensi Touch 2 Smart Thermostat
External Power Source
Furnace
Stages
1H/1C, 2H/2C, 4H/2C
Backlit Screen
Yes
Fan Settings
Circulate
Maximum Temperature Control
99 Degrees F
Smart Connectivity
Wi-Fi Control
Smart Capabilities
Geofencing, Learning
Google Home Compatible
Yes
Compatible Software/Device
Alexa, Android, Google Assistant
Low Battery Indicator
No
Millivolt Compatible
No
Number of Heating Stages - Conventional System
2
Housing Material
Plastic
Frequency
50 Hz, 60 Hz
Minimum Temperature Control
32 Degrees F
Electrical Connection Type
Push Terminals
Includes Positive Off
Yes

Description

Heat and Cool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.