Zoro Homepage

Tabletop Easel w/Dry Erase Boards, Pocket Chart, and Storage Tubs

  • Mfr # TTE100

  • Zoro # G5187498


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
plastic
Recommended Age
4-10 Years
Recommended Grade
K-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTE100
Zoro #
G5187498
UPC #
664678001082
Country of Origin
China

Details

Color
Blue
Material
plastic
Recommended Age
4-10 Years
Recommended Grade
K-4

Description

Small but mighty! With two magnetic dry erase boards, one side featuring 1" spaced blue lines, and a detachable pocket chart to aid language development, the Tabletop Easel is the perfect companion for one-on-one instruction and independent work. The pocket chart can be attached to either side of the easel and the folding design makes it easy to pack up and share between classrooms. Includes a book/marker ledge on either side of the easel, and 3 removable tiny tubs for manipulatives, markers, and other tools. Frame Measures 19"(48cm) H x 19"(48cm) W x 17"(43cm) D. Tiny Tubs Measure 4" (10cm) H x 3" (13cm) W x 3" (8cm) D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.