Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TECHTUB2-10 DEVICE FOR IPADS

  • Mfr # FTT1112

  • Zoro # G912176593


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Compatible With
Apple - iPad
Includes
Tech Tub2 for Large Adapters - Holds 10 Devices 10 x Small Extension Cords
Features
Surge Protector, Cable Management, USB Charging Port, Key Lock, Ventilation Holes, Impact Resistant, Lockable, USB Hub, Storage Tray, Durable, Ergonomic Handle, Adjustable Shelf
Number of Devices Supported
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTT1112
Zoro #
G912176593
UPC #
-
Country of Origin
China

Details

Item
Charging Cabinet
Material
ABS Plastic
Compatible With
Apple - iPad
Includes
Tech Tub2 for Large Adapters - Holds 10 Devices 10 x Small Extension Cords
Features
Surge Protector, Cable Management, USB Charging Port, Key Lock, Ventilation Holes, Impact Resistant, Lockable, USB Hub, Storage Tray, Durable, Ergonomic Handle, Adjustable Shelf
Number of Devices Supported
10
Compatibility
Apple - iPad

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.