Zoro Homepage
This item is Discontinued.
Copper Creek 36" Aluminum Grade 1 Vertical Rod Exit V9560-AL-36

36" Aluminum Grade 1 Vertical Rod Exit (Discontinued)

  • Mfr # V9560-AL-36
  • Zoro # G9460441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V9560-AL-36
Zoro #
G9460441
UPC #
878898007575
Country of Origin
China

Details

Finish
Aluminum
Color
Aluminum
Includes
Hardware and instructions
Application
Retrofit or New Construction
Standards
ANSI Grade-1
For Use With
Standard Residential and Commercial doors
Material
Steel, Brass and Zinc
Features
All Metal Construction

Description

The product of a better design, higher quality materials, and better manufacturing the bulldog brand vertical rod exit device from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.