This item is Discontinued.

Copper Creek Avery Grade 1 Lever Entry Wfl Ul, Bronze AL7241 10B

This item is Discontinued.

Copper Creek

Avery Grade 1 Lever Entry Wfl Ul, Bronze (Discontinued)

Mfr # AL7241 10B
Zoro # G9461832
UPC # 878898005106
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL7241 10B
Zoro #
G9461832
UPC #
878898005106
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
Min 1-3/8" - Max 1-3/4"

Details

Electrical/Mechanical
Mechanical
Keyway Type
Schlage-C
Features
All Metal Construction
For Use With
Standard Residential and Commercial doors
Finish
Oil Rubbed Bronze
Application
Retrofit or New Construction
Includes
Hardware and instructions
Color
Oil Rubbed Bronze
Standards
ANSI Grade-1
Material
Steel, Brass and Zinc
Item
Keyed Entry Lever
Fire Rated
U.L 3HR Fire Rated
Warranty
Limited Lifetime
Key Material
2 Included, Nickel Plated
ADA Compliant
Yes
Number of Pins
6
Strike
ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip
Function
Keyed
Backset
Fixed 2-3/4" backset
Latch Face
Standard Square-Corner Mortise Faceplate

Description

AL7241 10B restroom lever in black provides dependable performance for high traffic commercial applications. AL7241 10B lock is designed to deliver ADA compliant accessibility and constant reliable durability. This industrial style lever fits right where you need it with medium to high traffic flow, such as interior office doors, retail spaces, banks, and hotel guest areas. The oil rubbed bronze finish resists tarnish and smudging with uncompromising allure. If you are looking for a perfect balance to great quality and a great looking product, you will not find a greater value than the AL7241 10Bleverset.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.