This item is Discontinued.

Copper Creek Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze AL6260 10B

This item is Discontinued.

Copper Creek

Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze (Discontinued)

Mfr # AL6260 10B
Zoro # G9462891
UPC # 878898004925
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL6260 10B
Zoro #
G9462891
UPC #
878898004925
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
Min 1-3/8" - Max 1-3/4"

Details

Electrical/Mechanical
Mechanical
Keyway Type
Schlage-C
Includes
Hardware and instructions
Application
Retrofit or New Construction
Color
Oil Rubbed Bronze
For Use With
Standard Residential and Commercial doors
Features
All Metal Construction
Finish
Oil Rubbed Bronze
Standards
ANSI Grade-2
Material
Steel, Brass and Zinc
Item
Classroom Lever
Fire Rated
U.L 3HR Fire Rated
Backset
Fixed 2-3/4" backset
Warranty
Limited Lifetime
Latch Face
Standard Square-Corner Mortise Faceplate
Number of Pins
6
Function
Keyed
Key Material
2 Included, Nickel Plated
ADA Compliant
Yes
Strike
ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip

Description

The AL6260 10B classroom lever is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.