This item is Discontinued.

Copper Creek Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Bronze AL6250 10B

This item is Discontinued.

Copper Creek

Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Bronze (Discontinued)

Mfr # AL6250 10B
Zoro # G9460898
UPC # 878898004895
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL6250 10B
Zoro #
G9460898
UPC #
878898004895
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
Min 1-3/8" - Max 1-3/4"

Details

Electrical/Mechanical
Mechanical
Keyway Type
Schlage-C
Color
Oil Rubbed Bronze
Material
Steel, Brass and Zinc
For Use With
Standard Residential and Commercial doors
Includes
Hardware and instructions
Finish
Oil Rubbed Bronze
Features
All Metal Construction
Standards
ANSI Grade-2
Application
Retrofit or New Construction
Item
Storeroom Lever
Fire Rated
U.L 3HR Fire Rated
Backset
Fixed 2-3/4" backset
Strike
ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip
Function
Keyed
ADA Compliant
Yes
Latch Face
Standard Square-Corner Mortise Faceplate
Warranty
Limited Lifetime
Key Material
2 Included, Nickel Plated
Number of Pins
6

Description

The AL6250 10B storeroom lever is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.