This item is Discontinued.
This item is Discontinued.
Avery Grade 2 Interconnect Entry, Satin Stainless (Discontinued)
Mfr #
AL6941SS
Zoro #
G9463092
UPC # 878898005038
Country of Origin Taiwan, Province of China
Category Keyed Entry Door Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AL6941SS
Zoro #
G9463092
UPC #
878898005038
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
Min 1-3/8" - Max 1-3/4"
Details
Electrical/Mechanical
Mechanical
Keyway Type
KW1
Material
Steel, Brass and Zinc
For Use With
Standard Residential and Commercial doors
Finish
Satin Stainless
Standards
ANSI Grade-2
Application
Retrofit or New Construction
Color
Satin Stainless
Includes
Hardware and instructions
Features
All Metal Construction
Item
Keyed Entry Lever
Fire Rated
U.L 3HR Fire Rated
Key Material
2 Included, Nickel Plated
Warranty
Limited Lifetime
Strike
Round Corner 2-3/4'' deadbolt strike and Round Corner 2-1/4" full lip strike
Number of Pins
5
Latch Face
Standard Square-Corner Mortise Faceplate
ADA Compliant
Yes
Backset
Fixed 2-3/8" backset
Function
Keyed
Description
The AL6941SS is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.