This item is Discontinued.

This item is Discontinued.
Avery Grade 2 Interconnect Passage, Bronze (Discontinued)
Mfr #
AL6920 10B
Zoro #
G9460870
UPC # 878898004987
Country of Origin Taiwan, Province of China
Category Passage Door Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AL6920 10B
Zoro #
G9460870
UPC #
878898004987
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
Min 1-3/8" - Max 1-3/4"
Details
Backset
Fixed 2-3/8" backset
Electrical/Mechanical
Mechanical
For Use With
Standard Residential and Commercial doors
Includes
Hardware and instructions
Finish
Oil Rubbed Bronze
Application
Retrofit or New Construction
Material
Steel, Brass and Zinc
Color
Oil Rubbed Bronze
Features
All Metal Construction
Standards
ANSI Grade-2
Item
Passage Lever
Fire Rated
U.L 3HR Fire Rated
Strike
Round Corner 2-3/4'' deadbolt strike and Round Corner 2-1/4" full lip strike
Latch Face
Standard Square-Corner Mortise Faceplate
Warranty
Limited Lifetime
Function
Passage
ADA Compliant
Yes
Description
The AL6920 10B is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHĪMA, ADA and UGLY. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.