This item is Discontinued.
This item is Discontinued.
Avery Lever Keyed Entry Function, Satin Stainless (Discontinued)
Mfr #
AL1240SS
Zoro #
G9463390
UPC # 878898007735
Country of Origin Taiwan, Province of China
Category Keyed Entry Door Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AL1240SS
Zoro #
G9463390
UPC #
878898007735
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
Min 1-3/8" - Max 1-3/4"
Details
Electrical/Mechanical
Mechanical
Keyway Type
KW1
For Use With
Standard Residential and Commercial doors
Standards
ANSI Grade-3
Includes
Hardware and instructions
Finish
Satin Stainless
Features
All Metal Construction
Color
Satin Stainless
Material
Steel, Brass and Zinc
Application
Retrofit or New Construction
Item
Keyed Entry Lever
Fire Rated
Not Fire Rated
Number of Pins
5
Backset
Adjustable 2-3/8" & 2-3/4" 4-WAY
Strike
Round Corner 2-1/4'' Full Lip Strike Included
Latch Face
Standard Round-Corner Mortise Faceplate & Drive-In Collar included
ADA Compliant
Yes
Warranty
Limited Lifetime
Function
Keyed
Key Material
2 Included, Nickel Plated
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.