This item is Discontinued.

Copper Creek Avery Lever Passage Function, Satin Stainless AL1220SS

This item is Discontinued.

Copper Creek

Avery Lever Passage Function, Satin Stainless (Discontinued)

Mfr # AL1220SS
Zoro # G9460627
UPC # 878898007698
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL1220SS
Zoro #
G9460627
UPC #
878898007698
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
Min 1-3/8" - Max 1-3/4"

Details

Backset
Adjustable 2-3/8" & 2-3/4" 4-WAY
Electrical/Mechanical
Mechanical
For Use With
Standard Residential and Commercial doors
Includes
Hardware and instructions
Finish
Satin Stainless
Material
Steel, Brass and Zinc
Standards
ANSI Grade-3
Application
Retrofit or New Construction
Color
Satin Stainless
Features
All Metal Construction
Fire Rated
Not Fire Rated
Item
Passage Lever
Function
Passage
Latch Face
Standard Round-Corner Mortise Faceplate & Drive-In Collar included
ADA Compliant
Yes
Warranty
Limited Lifetime
Strike
Round Corner 2-1/4'' Full Lip Strike Included

Description

Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.