This item is Discontinued.
This item is Discontinued.
Avery Lever Privacy Function, Satin Stainless (Discontinued)
Mfr #
AL1230SS
Zoro #
G9463226
UPC # 878898007728
Country of Origin Taiwan, Province of China
Category Privacy Door Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AL1230SS
Zoro #
G9463226
UPC #
878898007728
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
Min 1-3/8" - Max 1-3/4"
Details
Item
Privacy Lever
Electrical/Mechanical
Mechanical
Finish
Satin Stainless
Backset
Adjustable 2-3/8" & 2-3/4" 4-WAY
Includes
Hardware and instructions
Standards
ANSI Grade-3
Color
Satin Stainless
Material
Steel, Brass and Zinc
Features
All Metal Construction
For Use With
Standard Residential and Commercial doors
Application
Retrofit or New Construction
Fire Rated
Not Fire Rated
Function
Turn Button Privacy
Latch Face
Standard Round-Corner Mortise Faceplate & Drive-In Collar included
ADA Compliant
Yes
Strike
Round Corner 2-1/4'' Full Lip Strike Included
Warranty
Limited Lifetime
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.