This item is Discontinued.

Copper Creek Ball Keyed Entry Knob Single Cylinder Deadbolt, Polish Stainless Combo BKDB141PS

This item is Discontinued.

Copper Creek

Ball Keyed Entry Knob Single Cylinder Deadbolt, Polish Stainless Combo (Discontinued)

Mfr # BKDB141PS
Zoro # G9462462
UPC # 849386020543
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKDB141PS
Zoro #
G9462462
UPC #
849386020543
Country of Origin
Taiwan, Province of China

Details

Material
Steel, Brass and Zinc
For Use With
Standard Residential and Commercial doors
Application
Retrofit or New Construction
Finish
Polished Stainless
Includes
Hardware and instructions
Standards
ANSI Grade-3
Color
Polished Stainless
Features
All Metal Construction

Description

Copper Creek Knob/Deadbolt Combo Packs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Knob/Deadbolt combo pack features a keyed alike entry knob and single cylinder deadbolt. It meets ANSI/BHMA Grade-3y.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.