This item is Discontinued.

This item is Discontinued.
Colonial Keyed Entry Knob/Single Cylinder Deadbolt, Black (Discontinued)
Mfr #
CKDB141BC
Zoro #
G9463366
UPC # 849386020550
Country of Origin Taiwan, Province of China
Category Keyed Entry Door Knobs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CKDB141BC
- Zoro #
- G9463366
- UPC #
- 849386020550
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Steel, Brass and Zinc
- For Use With
- Standard Residential and Commercial doors
- Application
- Retrofit or New Construction
- Features
- All Metal Construction
- Standards
- ANSI Grade-3
- Includes
- Hardware and instructions
- Finish
- Black
- Color
- Black
Description
Copper Creek Knob/Deadbolt Combo Packs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Knob/Deadbolt combo pack features a keyed alike entry knob and single cylinder deadbolt. It meets ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.