This item is Discontinued.

Copper Creek Colonial Knob Passage Function, Antique Nickel CK2020AN

This item is Discontinued.

Copper Creek

Colonial Knob Passage Function, Antique Nickel (Discontinued)

Mfr # CK2020AN
Zoro # G9462876
UPC # 878898000804
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CK2020AN
Zoro #
G9462876
UPC #
878898000804
Country of Origin
Taiwan, Province of China

Details

Standards
ANSI Grade-3
Color
Antique Nickel
Includes
Hardware and instructions
Material
Steel, Brass and Zinc
Application
Retrofit or New Construction
Finish
Antique Nickel
Features
All Metal Construction
For Use With
Standard Residential and Commercial doors

Description

Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.