This item is Discontinued.

No Product Image Available

This item is Discontinued.

Copper Creek

Daley Lever Push Button Privacy Function, Satin Stainless (Discontinued)

Mfr # DL1231SS
Zoro # G9460216
UPC # 878898005816
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL1231SS
Zoro #
G9460216
UPC #
878898005816
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
Min 1-3/8" - Max 1-3/4"

Details

Item
Push Button Privacy Lever
Electrical/Mechanical
Mechanical
Finish
Satin Stainless
Backset
Adjustable 2-3/8" & 2-3/4" 4-WAY
Includes
Hardware and instructions
For Use With
Standard Residential and Commercial doors
Standards
ANSI Grade-3
Features
All Metal Construction
Application
Retrofit or New Construction
Material
Steel, Brass and Zinc
Color
Satin Stainless
Fire Rated
Not Fire Rated
Latch Face
Standard Round-Corner Mortise Faceplate & Drive-In Collar included
Warranty
Limited Lifetime
Function
Push Button Privacy
Strike
Round Corner 2-1/4'' Full Lip Strike Included
ADA Compliant
Yes

Description

Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.