This item is Discontinued.

Copper Creek Exterior pull plate for exit device, Duro Bronze ED-PPLT-DB

This item is Discontinued.

Copper Creek

Exterior pull plate for exit device, Duro Bronze (Discontinued)

Mfr # ED-PPLT-DB
Zoro # G9462200
UPC # 878898007056
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED-PPLT-DB
Zoro #
G9462200
UPC #
878898007056
Country of Origin
China

Details

Finish
Dura Bronze
Color
Dura Bronze
Includes
Hardware and instructions
Features
All Metal Construction
Material
Steel, Brass and Zinc
Application
Retrofit or New Construction
For Use With
Standard Residential and Commercial doors

Description

Exterior pull plate for exit device, Duro Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.