This item is Discontinued.

Copper Creek Fashion Handleset, Waverlie Left Hand Lever Int. Trim, Polish Stainless FZ2610XWLL-PS

This item is Discontinued.

Copper Creek

Fashion Handleset, Waverlie Left Hand Lever Int. Trim, Polish Stainless (Discontinued)

Mfr # FZ2610XWLL-PS
Zoro # G9464090
UPC # 849386004918
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FZ2610XWLL-PS
Zoro #
G9464090
UPC #
849386004918
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
Min 1-3/4" - Max 2''

Details

Item
Handleset/Lever Combo
Electrical/Mechanical
Mechanical
Finish
Polished Stainless
Backset
Adjustable 2-3/8" & 2-3/4" 4-WAY
Keyway Type
KW1
Includes
Hardware and instructions
Color
Polished Stainless
Key Material
2 Included, Nickel Plated
Application
Retrofit or New Construction
Material
Steel, Brass and Zinc
Features
All Metal Construction
Pins
5
ADA Compliant
No
Standards
ANSI Grade-3
Fire Rated
Not Fire Rated
Strike
Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike
For Use With
Standard Residential and Commercial doors
Function
Keyed

Description

Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.