This item is Discontinued.

Copper Creek Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless DB2410SS

This item is Discontinued.

Copper Creek

Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (Discontinued)

Mfr # DB2410SS
Zoro # G9461388
UPC # 878898002327
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB2410SS
Zoro #
G9461388
UPC #
878898002327
Country of Origin
Taiwan, Province of China

Details

Keyway Type
KW1
Standards
ANSI Grade-3
ADA Compliant
Yes
Finish
Satin Stainless
Features
All Metal Construction
Includes
Hardware and instructions
Application
Retrofit or New Construction
Color
Satin Stainless
Material
Steel, Brass and Zinc
For Use With
Standard Residential and Commercial doors
Latch Face
Standard Round-Corner Mortise Faceplate & Drive-In Collar included
Pins
5
Fire Rated
Not Fire Rated
Backset
Adjustable 2-3/8" & 2-3/4" 4-WAY
Function
Keyed
Strike
Round Corner 2-1/4''X1'' Strike, and Round Corner 2-1/4'' Full Lip Strike Included
Electrical/Mechanical
Mechanical

Description

Copper Creek Deadbolts provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These deadbolts feature solid brass cylinders, round corner adjustable latch that fit most doors, a full 1-throw deadbolt, an ADA turn piece and rich satin stainless finish. This deadbolt is standard replacement for most residential construction and meets ANSI/BHMA grade-3.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.