
Hookup Wire, 2/0, Black
Mfr # 5MF-2021F-EPDM-CC
Zoro # G5726613
product price: $15.19
/eaSold in multiples of 250 for $3,797.50
Item requires special delivery charges. A $1.08 per item surcharge will be applied.
Key Features
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
600V
Insulation Material
Epdm-Ethylene Propylene Diene Monomer
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MF-2021F-EPDM-CC
Zoro #
G5726613
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
2/0
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
600V
Insulation Material
Epdm-Ethylene Propylene Diene Monomer
Conductor Design
Stranded
Temp. Rating
150°C
Stranding
1330
Shielded
Not Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.