Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hookup Wire, AWM, 6 AWG, Black, Stranded, 600V

  • Mfr # 5MF-0601-EPDM-CCI

  • Zoro # G5729203


product price: $565.99
/ea
Sold in multiples of 25 for $14,149.75
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Conductor Material
Tinned Copper
Trade Designation
AWM
Jacket Color
Black
Voltage
600V
Insulation Material
Epdm-Ethylene Propylene Diene Monomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MF-0601-EPDM-CCI
Zoro #
G5729203
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
6 AWG

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
AWM
Jacket Color
Black
Voltage
600V
Insulation Material
Epdm-Ethylene Propylene Diene Monomer
Conductor Design
Stranded
Temp. Rating
150°C
Stranding
133
Shielded
Not Shielded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.