Zoro Homepage

Endmill, 2 FL, 14

  • Mfr # 29783

  • Zoro # G1654977


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Number of Flutes
2
Length of Cut
26 mm
End Mill Material
Carbide
Milling Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29783
Zoro #
G1654977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 mm
Length of Cut
26 mm
Milling Dia.
14 mm
Shank Dia.
14 mm
Corner Radius
1.5 mm

Details

Number of Flutes
2
End Mill Material
Carbide
Material - Machining
Carbide

Description

Endmill,2 FL,14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.