Zoro Homepage

Endmill, 2 FL, 20

  • Mfr # 29891

  • Zoro # G1655047


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101 mm
Number of Flutes
2
End Mill Style
Square
Length of Cut
38 mm
Milling Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29891
Zoro #
G1655047
UPC #
4014549278574
Country of Origin
United States

Dimensions

Overall Length
101 mm
Length of Cut
38 mm
Milling Dia.
20 mm
Shank Dia.
20 mm

Details

Number of Flutes
2
End Mill Style
Square
Material - Machining
Carbide
End Mill Material
Carbide

Description

Endmill,2 FL,20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.