
Endmill, 2 FL, 3/16
Mfr # 29625
Zoro # G1676099
product price: $37.25
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
2
Length of Cut
5/8"
End Mill Material
Carbide
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29625
Zoro #
G1676099
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
5/8"
Corner Radius
0.01"
Shank Dia.
3/16"
Milling Dia.
3/16"
Details
Number of Flutes
2
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,2 FL,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.