Zoro Homepage

Endmill, 2 FL, 8

  • Mfr # 29721

  • Zoro # G1651809


product price: $45.99
/ea

Key Features

Overall Length
63 mm
Number of Flutes
2
Length of Cut
19 mm
End Mill Material
Carbide
Milling Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29721
Zoro #
G1651809
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Length of Cut
19 mm
Milling Dia.
8 mm
Corner Radius
0.2 mm
Shank Dia.
8 mm

Details

Number of Flutes
2
End Mill Material
Carbide
Material - Machining
Carbide

Description

Endmill,2 FL,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.