
Endmill, 2 FL Uncoated, 1/4
Mfr # 29644
Zoro # G1653190
product price: $40.35
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
2
Length of Cut
3/4"
Corner Radius
0.015"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29644
Zoro #
G1653190
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
3/4"
Corner Radius
0.015"
Shank Dia.
1/4"
Milling Dia.
1/4"
Details
Number of Flutes
2
Finish - Machining
Uncoated
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,2 FL Uncoated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.