Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, 2 FL Uncoated, 14

  • Mfr # 29791

  • Zoro # G1657637


product price: $115.28
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Number of Flutes
2
Length of Cut
26 mm
End Mill Material
Carbide
Corner Radius
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29791
Zoro #
G1657637
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 mm
Length of Cut
26 mm
Corner Radius
0.25 mm
Shank Dia.
14 mm
Milling Dia.
14 mm

Details

Number of Flutes
2
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide

Description

Endmill,2 FL Uncoated,14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.