
Endmill, 2 FL Uncoated, 16
Mfr # 29835
Zoro # G1684596
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89 mm
Number of Flutes
2
Length of Cut
32 mm
Corner Radius
1 mm
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29835
Zoro #
G1684596
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
89 mm
Length of Cut
32 mm
Corner Radius
1 mm
Milling Dia.
16 mm
Shank Dia.
16 mm
Details
Number of Flutes
2
Finish - Machining
Uncoated
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,2 FL Uncoated,16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.