
Endmill, 2 FL Uncoated, 25
Mfr # 29788
Zoro # G1661940
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101 mm
Number of Flutes
2
End Mill Style
Square
Length of Cut
38 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29788
Zoro #
G1661940
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
101 mm
Length of Cut
38 mm
Shank Dia.
25 mm
Milling Dia.
25 mm
Details
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
Endmill,2 FL Uncoated,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.