
Endmill, 2 FL Uncoated, 5/16
Mfr # 29670
Zoro # G1676984
product price: $54.45
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
2
Length of Cut
13/16"
Shank Dia.
5/16"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29670
Zoro #
G1676984
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
13/16"
Shank Dia.
5/16"
Milling Dia.
5/16"
Corner Radius
0.015"
Details
Number of Flutes
2
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
Uncoated
Description
Endmill,2 FL Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.