
Endmill, 3 FL, 14
Mfr # 62259
Zoro # G1706016
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89 mm
Number of Flutes
3
Length of Cut
26 mm
Shank Dia.
14 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62259
Zoro #
G1706016
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
89 mm
Length of Cut
26 mm
Shank Dia.
14 mm
Corner Radius
0.25 mm
Milling Dia.
14 mm
Details
Number of Flutes
3
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,3 FL,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.